Zoro Homepage

FLAT 25 X 4 304 S/S NMFC#104340

  • Mfr # F02504304-6

  • Zoro # G913875334


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
4 mm
Standards
EN 10088, EN 10277, EN 10278
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F02504304-6
Zoro #
G913875334
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
4 mm
Overall Length
6 ft
Overall Width
25 mm

Details

Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Flat Bar
Fabrication
Cold Drawn
Mechanical Finish
Mill
Material Grade
304
Thickness Tolerance
0 mm/-0.075mm
Tensile Strength
72,500 psi
Yield Strength
25,375 psi
Rockwell Hardness
Not Rated
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.