FLAT 25 X 6 1045 NMFC#104340
Mfr # F025061045-3
Zoro # G513874553
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Tensile Strength
84,100 psi
Material Grade
C45
Heat Treatable
Heat Treatable
Shape
Rectangular
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F025061045-3
Zoro #
G513874553
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thickness
6 mm
Overall Width
25 mm
Details
Tensile Strength
84,100 psi
Material Grade
C45
Heat Treatable
Heat Treatable
Shape
Rectangular
Material
Carbon Steel
Brinell Hardness
172 BHN
Thickness Tolerance
0 mm/-0.075 mm
Standards
EN 10277, EN 10278
Item
Carbon Steel Rectangular Bar
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Yield Strength
59,450 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.