Zoro Homepage

FLAT 25 X 8 1045 NMFC#104340

  • Mfr # F025081045-3

  • Zoro # G913874542


product price: $150.99
/pk 3, $50.33/ea
Free Shipping & Returns

Key Features

Fabrication
Cold Drawn
Overall Width
25 mm
Thickness
8 mm
Thickness Tolerance
0 mm/-0.09 mm
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F025081045-3
Zoro #
G913874542
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
25 mm
Thickness
8 mm
Overall Length
36 in

Details

Fabrication
Cold Drawn
Thickness Tolerance
0 mm/-0.09 mm
Item
Carbon Steel Rectangular Bar
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Standards
EN 10277, EN 10278
Heat Treatment
No Heat Treatment
Yield Strength
59,450 psi
Shape
Rectangular
Material Grade
C45
Material
Carbon Steel
Heat Treatable
Heat Treatable
Tensile Strength
84,100 psi
Brinell Hardness
172 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.