Zoro Homepage

FLAT 30 X 10 1045 NMFC#104340

  • Mfr # F030101045-3

  • Zoro # G313874449


product price: $160.99
/pk 2, $80.50/ea
Free Shipping & Returns

Key Features

Tensile Strength
84,100 psi
Fabrication
Cold Drawn
Shape
Rectangular
Overall Width
30 mm
Standards
EN 10277, EN 10278
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F030101045-3
Zoro #
G313874449
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
30 mm
Overall Length
36 in
Thickness
10 mm

Details

Tensile Strength
84,100 psi
Fabrication
Cold Drawn
Shape
Rectangular
Standards
EN 10277, EN 10278
Material Grade
C45
Brinell Hardness
172 BHN
Material
Carbon Steel
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Yield Strength
59,450 psi
Item
Carbon Steel Rectangular Bar
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Thickness Tolerance
0 mm/-0.09 mm
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.