FLAT 50 X 10 1045 NMFC#104340
Mfr # F050101045-3
Zoro # G813874291
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Material Grade
C45
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Brinell Hardness
172 BHN
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F050101045-3
Zoro #
G813874291
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Width
50 mm
Thickness
10 mm
Details
Material Grade
C45
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Brinell Hardness
172 BHN
Heat Treatable
Heat Treatable
Item
Carbon Steel Rectangular Bar
Yield Strength
59,450 psi
Mechanical Finish
Mill
Shape
Rectangular
Tensile Strength
84,100 psi
Thickness Tolerance
0 mm/-0.09 mm
Rockwell Hardness
Not Rated
Fabrication
Cold Drawn
Standards
EN 10277, EN 10278
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.