FLAT 50 X 15 1005/1018 NMFC#104340
Mfr # F050151018-1
Zoro # G713874346
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Thickness Tolerance
0 mm/-0.11 mm
Thickness
15 mm
Standards
EN 10277, EN 10278
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F050151018-1
Zoro #
G713874346
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
15 mm
Overall Length
12 in
Overall Width
50 mm
Details
Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Thickness Tolerance
0 mm/-0.11 mm
Standards
EN 10277, EN 10278
Shape
Rectangular
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material Grade
S235JRC
Heat Treatment
No Heat Treatment
Brinell Hardness
102 BHN
Tensile Strength
55,100 psi
Yield Strength
34,075 psi
Rockwell Hardness
Not Rated
Fabrication
Cold Drawn
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.