Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 50 X 15 1045 NMFC#104340

  • Mfr # F050151045-3

  • Zoro # G013874329


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Thickness
15 mm
Overall Width
50 mm
Brinell Hardness
172 BHN
Standards
EN 10277, EN 10278
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F050151045-3
Zoro #
G013874329
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
15 mm
Overall Width
50 mm
Overall Length
36 in

Details

Heat Treatable
Heat Treatable
Brinell Hardness
172 BHN
Standards
EN 10277, EN 10278
Tensile Strength
84,100 psi
Fabrication
Cold Drawn
Material Grade
C45
Yield Strength
59,450 psi
Thickness Tolerance
0 mm/-0.11 mm
Shape
Rectangular
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Rockwell Hardness
Not Rated
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.