FLAT 50 X 20 1005/1018 NMFC#104340
Mfr # F050201018-3
Zoro # G913874375
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Drawn
Thickness
20 mm
Yield Strength
34,075 psi
Brinell Hardness
102 BHN
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F050201018-3
Zoro #
G913874375
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
20 mm
Overall Length
36 in
Overall Width
50 mm
Details
Fabrication
Cold Drawn
Item
Carbon Steel Rectangular Bar
Yield Strength
34,075 psi
Brinell Hardness
102 BHN
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Standards
EN 10277, EN 10278
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Material Grade
S235JRC
Shape
Rectangular
Tensile Strength
55,100 psi
Thickness Tolerance
0 mm/-0.13 mm
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.