Zoro Homepage

FLAT 50 X 25 1045 NMFC#104340

  • Mfr # F050251045-3

  • Zoro # G613874736


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
84,100 psi
Material Grade
C45
Rockwell Hardness
Not Rated
Material
Carbon Steel
Overall Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F050251045-3
Zoro #
G613874736
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
50 mm
Thickness
25 mm
Overall Length
36 in

Details

Tensile Strength
84,100 psi
Material Grade
C45
Rockwell Hardness
Not Rated
Material
Carbon Steel
Shape
Rectangular
Heat Treatable
Heat Treatable
Item
Carbon Steel Rectangular Bar
Yield Strength
59,450 psi
Brinell Hardness
172 BHN
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Standards
EN 10277, EN 10278
Thickness Tolerance
0 mm/-0.13 mm
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.