Zoro Homepage

FLAT 50 X 25 304 S/S NMFC#104340

  • Mfr # F05025304-6

  • Zoro # G813874697


product price: $2,163.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
25 mm
Standards
EN 10088, EN 10277, EN 10278
Overall Length
6 ft
Thickness Tolerance
0 mm/-0.13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F05025304-6
Zoro #
G813874697
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
25 mm
Overall Length
6 ft
Overall Width
50 mm

Details

Material
Stainless Steel
Standards
EN 10088, EN 10277, EN 10278
Thickness Tolerance
0 mm/-0.13 mm
Rockwell Hardness
Not Rated
Fabrication
Cold Drawn
Item
Stainless Steel Flat Bar
Yield Strength
25,375 psi
Material Grade
304
Tensile Strength
72,500 psi
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number
Shape
Flat

Description

Stainless Steel Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.