FLAT 50 X 3 1005/1018 NMFC#104340
Mfr # F050031018-3
Zoro # G113874328
product price: $105.99
/pk 2, $53.00/ea
Free Shipping & Returns
Key Features
Material Grade
S235JRC
Heat Treatable
Not Heat Treatable
Thickness
3 mm
Fabrication
Cold Drawn
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F050031018-3
Zoro #
G113874328
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3 mm
Overall Width
50 mm
Overall Length
36 in
Details
Material Grade
S235JRC
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Rockwell Hardness
Not Rated
Thickness Tolerance
0 mm/-0.075 mm
Yield Strength
34,075 psi
Shape
Rectangular
Tensile Strength
55,100 psi
Item
Carbon Steel Rectangular Bar
Standards
EN 10277, EN 10278
Heat Treatment
No Heat Treatment
Brinell Hardness
102 BHN
Material
Carbon Steel
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.