Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 60 X 10 1045 NMFC#104340

  • Mfr # F060101045-1

  • Zoro # G313874760


product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

Heat Treatment
No Heat Treatment
Thickness Tolerance
0 mm/-0.09 mm
Thickness
10 mm
Yield Strength
59,450 psi
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060101045-1
Zoro #
G313874760
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Length
12 in
Overall Width
60 mm

Details

Item
Carbon Steel Rectangular Bar
Heat Treatment
No Heat Treatment
Thickness Tolerance
0 mm/-0.09 mm
Yield Strength
59,450 psi
Rockwell Hardness
Not Rated
Material
Carbon Steel
Standards
EN 10277, EN 10278
Mechanical Finish
Mill
Material Grade
C45
Tensile Strength
84,100 psi
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Brinell Hardness
172 BHN
Shape
Rectangular
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.