FLAT 60 X 25 1045 NMFC#104340
Mfr # F060251045-1
Zoro # G813874772
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Fabrication
Cold Drawn
Brinell Hardness
172 BHN
Overall Length
12 in
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F060251045-1
Zoro #
G813874772
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Thickness
25 mm
Overall Width
60 mm
Details
Shape
Rectangular
Fabrication
Cold Drawn
Brinell Hardness
172 BHN
Rockwell Hardness
Not Rated
Tensile Strength
84,100 psi
Heat Treatable
Heat Treatable
Standards
EN 10277, EN 10278
Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Material Grade
C45
Yield Strength
59,450 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Thickness Tolerance
0 mm/-0.13 mm
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Flat Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.