Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT 60 X 40 1045 NMFC#104340

  • Mfr # F060401045-3

  • Zoro # G613874644


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10277, EN 10278
Thickness
40 mm
Thickness Tolerance
0 mm/-0.16 mm
Material Grade
C45
Rockwell Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F060401045-3
Zoro #
G613874644
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
40 mm
Overall Length
36 in
Overall Width
60 mm

Details

Standards
EN 10277, EN 10278
Thickness Tolerance
0 mm/-0.16 mm
Material Grade
C45
Rockwell Hardness
Not Rated
Fabrication
Cold Drawn
Tensile Strength
84,100 psi
Heat Treatable
Heat Treatable
Item
Carbon Steel Rectangular Bar
Brinell Hardness
172 BHN
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Yield Strength
59,450 psi
Shape
Rectangular
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.