Zoro Homepage

FLAT 8 X 6 1005/1018 NMFC#104340

  • Mfr # F008061018-6

  • Zoro # G513874416


product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Fabrication
Cold Drawn
Thickness
6 mm
Material Grade
S235JRC
Material
Carbon Steel
Overall Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F008061018-6
Zoro #
G513874416
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Width
8 mm
Overall Length
6 ft

Details

Fabrication
Cold Drawn
Material Grade
S235JRC
Material
Carbon Steel
Standards
EN 10277, EN 10278
Brinell Hardness
102 BHN
Thickness Tolerance
0 mm/-0.075 mm
Rockwell Hardness
Not Rated
Yield Strength
34,075 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Tensile Strength
55,100 psi
Shape
Rectangular
Item
Carbon Steel Rectangular Bar
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.