Zoro Homepage

Flat Bags, 12" x 9", 4 mil, Blue/Black, Slide Seal, 1000 PK

  • Mfr # 5VFX6

  • Zoro # G5586831


product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Width
9"
Color
Blue/Black
Bag Closure Type
Slide Seal
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFX6
Zoro #
G5586831
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Length
12"
Thickness
4 mil
Depth
0
Size
12" x 9"
Seal Length
12 in
Usable Length
11 in
Overall Length
12 in
Seal Width
10 in
Usable Width
9 1/2 in

Details

Item
Flat Bags
Color
Blue/Black
Bag Closure Type
Slide Seal
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Item
Reclosable Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Bag Features Corrosion-Inhibiting VCI, Reclosable Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 9 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 12 in, Seal Width 10 in, Usable Length 11 in, Usable Width 9 1/2 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.