Flat Bar
Mfr # BF360/1251250-48
Zoro # G008231939
product price: $42.45
/eaKey Features
System of Measurement
Inch
Overall Length
4 ft
Thickness
0.125 in
Material Grade
360
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF360/1251250-48
Zoro #
G008231939
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Thickness
0.125 in
Overall Width
1 1/4 in
Details
Item
360 Brass Rectangular Bar
System of Measurement
Inch
Material Grade
360
Material
Brass
Shape
Rectangular Bar
Mechanical Finish
Mill
Tensile Strength
49,000 psi
Yield Strength
45,000 psi
Temper
H02
Thickness Tolerance
Not Rated
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 1/4 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.