Zoro Homepage

Flat Bar

  • Mfr # BF360/2504-24

  • Zoro # G208232026


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material Grade
360
System of Measurement
Inch
Temper
H02
Material
Brass
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF360/2504-24
Zoro #
G208232026
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Overall Length
24 in
Thickness
0.25 in

Details

Item
360 Brass Rectangular Bar
Material Grade
360
System of Measurement
Inch
Temper
H02
Material
Brass
Thickness Tolerance
Not Rated
Yield Strength
45,000 psi
Tensile Strength
49,000 psi
Shape
Rectangular Bar
Mechanical Finish
Mill

Description

360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.