Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat, Copper, 110, 1/4 x 6 In, 1 Ft L

  • Mfr # CF.25X6-12

  • Zoro # G2751576


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Alloy Type
110
Width
6 in
Length
1 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF.25X6-12
Zoro #
G2751576
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
6 in
Length
1 ft
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.012 in
Overall Length
12 in
Overall Width
6 in

Details

Material
Copper
Alloy Type
110
Finish
Mill
Temper
O
Standards
ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Typical Hardness
B66
Type
General Purpose
Item
110 Copper Rectangular Bar
Typical Tensile Strength (PSI)
110 psi
Typical Yield Strength (PSI)
B66
Thickness Tolerance
+/-0.005 in
Hardness Scale
Rb
Heat Treatment
Annealed
System of Measurement
Inch
Minimum Temperature
1,400 Degrees F
Fabrication
Cold Finished
Heat Treatable
Yes
Material Grade
110
Yield Strength
44,000 psi
Tensile Strength
48,000 psi
Maximum Temperature
1,600 Degrees F
Mechanical Finish
Mill
Rockwell Hardness
B66
Shape
Rectangular Bar

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.