Zoro Homepage

Flat File Cabinet Base, Closed Base, Putty

  • Mfr # 2CLD4

  • Zoro # G7425835


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Closed
For Use With
5 Drawer, Large Cabinet
Color
Putty
Overall Height
4 in
Overall Depth
41 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLD4
Zoro #
G7425835
UPC #
190735441114
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Depth
41 3/8 in
Overall Width
53 7/8 in

Details

Type
Closed
For Use With
5 Drawer, Large Cabinet
Color
Putty
Item
Flat File Cabinet Base
Closure
Closed
Product Type
Flat File Cabinet Base
Compatible Manufacturer Part Number
2CLC1
Assembly
Unassembled
Includes Mounting Hardware
Yes
Material Gauge
16 ga
Includes Assembly Tools
No
Stacking Capacity
3
Mounting Hardware Included
(4) M6x13

Description

Flat File Cabinet Base, Overall Height 4 in, Overall Width 53 7/8 in, Overall Depth 41 3/8 in, Color Putty, Product Type Flat File Cabinet Base, Closure Closed, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Shelf Depth Not Applicable, Shelf Height Not Applicable, Shelf Width Not Applicable, Stacking Capacity 3, Material Gauge 16 ga, Compatible Grainger Part Number 2CLC1, Compatible Manufacturer Part Number 2CLC1, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.