Zoro Homepage

Flat File Cabinet Base, Open Base, Black

  • Mfr # 2CLE5

  • Zoro # G6043685


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Type
Open
For Use With
5 Drawer, Large Cabinet
Color
Black
Overall Height
20 in
Overall Depth
41 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLE5
Zoro #
G6043685
UPC #
190735441213
Country of Origin
China

Dimensions

Overall Height
20 in
Overall Depth
41 3/8 in
Overall Width
53 3/4 in

Details

Type
Open
For Use With
5 Drawer, Large Cabinet
Color
Black
Item
Flat File Cabinet Base
Material Gauge
0.8 ga
Product Type
Flat File Cabinet Base
Assembly
Unassembled
Includes Mounting Hardware
Yes
Compatible Manufacturer Part Number
2CLC2
Includes Assembly Tools
No
Stacking Capacity
2
Mounting Hardware Included
(4) Adjustable Glide, (8) End cap, (9) M6 nut, (9) M6x12 Screw, (9) washers
Number of Casters/Glides
4
Closure
Open

Description

Flat File Cabinet Base, Overall Height 20 in, Overall Width 53 3/4 in, Overall Depth 41 3/8 in, Color Black, Product Type Flat File Cabinet Base, Closure Open, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Shelf Depth Not Applicable, Shelf Height Not Applicable, Shelf Width Not Applicable, Stacking Capacity 2, Material Gauge 0.8 ga, Compatible Grainger Part Number 2CLC2, Compatible Manufacturer Part Number 2CLC2, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.