Zoro Homepage
This item is Discontinued.
Zoro Select Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 2400 lb. NS136-P6

Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 2400 lb. (Discontinued)

  • Mfr # NS136-P6
  • Zoro # G9952241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS136-P6
Zoro #
G9952241
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
36"
Overall Length
42"
Overall Width
19"
Shelf Length
36"
Lip Height
6"
Shelf Width
18"
Top Shelf Height
36"
Caster Dia.
6"
Caster Width
2"
Overall LxWxH
42 in x 19 in x 36 in
Shelf LxW
36 in x 18 in

Details

Material
Steel
Color
Gray
Load Capacity
2400 lb.
Item
Flat Handle Deep Shelf Utility Cart
Number of Shelves
2
Distance Between Shelves
16"
Electrical Included
No
Handle Included
Yes
Assembled/Unassembled
Assembled
Utility Cart Item
Flat Handle Deep Shelf Utility Cart
Caster Material
Phenolic
Non-Marking
No
Gauge
12
Capacity per Shelf
1200 lb.
Cart Shelf Style
Lipped
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Construction
Welded Steel

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 2400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 1200 lb, Distance Between Shelves 16 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.