Zoro Homepage
This item is Discontinued.
Zoro Select Flat Handle Utility Cart, Thermoplastic Resin (Shelf), High Density Polyethylene (Leg), 2 Shelves BKSTC11RD

Flat Handle Utility Cart, Thermoplastic Resin (Shelf), High Density Polyethylene (Leg), 2 Shelves (Discontinued)

  • Mfr # BKSTC11RD
  • Zoro # G7703351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKSTC11RD
Zoro #
G7703351
UPC #
847210029922
Country of Origin
Multiple

Dimensions

Overall Height
37 1/2 in
Overall Length
24 in
Overall Width
18 in
Shelf Width
18 in
Shelf Length
24 in
Caster Dia.
4"
Lip Height
2 3/4 in
Top Shelf Height
37 1/2 in
Shelf LxW
24 in x 18 in
Overall LxWxH
24 in x 18 in x 37-1/2 in

Details

Material
Thermoplastic Resin (Shelf), High Density Polyethylene (Leg)
Color
Black (Shelf), Red (Leg)
Load Capacity
200 lb
Item
Flat Handle Utility Cart
Wheel Type
4" Dia. Polyethylene
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Electrical Included
No
Shelf Material
Thermoplastic Resin
Leg Material
High Density Polyethylene
Non-Marking
No
Assembled/Unassembled
Unassembled
Distance Between Shelves
24 3/4 in
Capacity per Shelf
100
Leg Color
Red
Utility Cart Item
Flat Handle Utility Cart
Caster Type
(2) Swivel, (2) Swivel with Brake
Handle Included
Yes
Cart Shelf Style
Lipped
Shelf Color
Black
Caster Material
Polyethelene

Description

Flat Handle Utility Cart, Number of Shelves 2, Load Capacity 200 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 37 1/2 in, Distance Between Shelves 24 3/4 in, Lip Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.