Zoro Homepage

Flat Indicator Light, Green, 120VAC

  • Mfr # 24M072

  • Zoro # G4678405


product price: $8.79
/ea

Key Features

Voltage
110V AC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Green
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M072
Zoro #
G4678405
UPC #
190735435281
Country of Origin
Korea, Republic of

Dimensions

Size
8mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Height
0.37 in
Manufacturer Warranty Length
3 yr
Overall Depth
1.41 in
Stem Thread Size
M8
Panel Cutout Diameter
5/16 in
Overall Width
0.37 in

Details

Item
Flush Panel Light
Voltage
110V AC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Green
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Current Drawn
4 mA
Average Life
100,000 hr
Standards
cRUus, RoHS
IP Rating
IP40
Body Material
ABS/Brass Plated Chrome
Voltage Rating - Maximum
110 V AC
Lens Color
Green
NEMA Enclosure Rating
No Enclosure
Includes Lamp Module
Lamp Module Included
Lamp Color
Green
Series
H08
Includes Lens
Lens Included
Head Style
Flush

Description

Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.