Zoro Homepage

Flat Indicator Light, Red, 120VAC

  • Mfr # 24M173

  • Zoro # G4694252


product price: $9.99
/ea

Key Features

Voltage
110V AC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Red
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M173
Zoro #
G4694252
UPC #
190735436288
Country of Origin
Korea, Republic of

Dimensions

Size
16mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Width
0.72 in
Overall Depth
1.5 in
Panel Cutout Diameter
16 mm
Stem Thread Size
M16
Overall Height
0.72 in
Manufacturer Warranty Length
3 yr

Details

Item
Flush Panel Light
Voltage
110V AC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Red
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
IP Rating
IP40
Standards
cRUus, RoHS
Average Life
100,000 hr
Current Drawn
4 mA
Body Material
ABS/Brass Plated Chrome
Head Style
Flush
Series
H16
Lens Color
Red
NEMA Enclosure Rating
No Enclosure
Includes Lens
Lens Included
Voltage Rating - Maximum
110 V AC
Includes Lamp Module
Lamp Module Included
Lamp Color
Red

Description

Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 110V AC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.