FLAT PHIL TAP SCREWS 14 X 3, Phillips Flat Head
- Mfr # PFTS0140300CZ-PK100
- Zoro # G2826165
product price:Â
$
19.19
/ea
Key Features
Flat Head
System of Measurement
Inch
Drive Type
Phillips
Length
3 in
Size
#14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFTS0140300CZ-PK100
- Zoro #
- G2826165
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 3 in
- Size
- #14
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Item
- FLAT PHIL TAP SCREWS 14 X 3
- Drive Type
- Phillips
Description
FLAT PHIL TAP SCREWS 14 X 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.