Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Shelf Supply Unit, 24 In. W, 48 In. L

  • Mfr # SS-2448-63LZF

  • Zoro # G7075381


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
4
Wire Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-2448-63LZF
Zoro #
G7075381
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
69 in
Caster Dia.
5 in
Shelf Width
24"
Overall Depth
24 in
Shelf Length
48 in
Overall Length
48"
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1000 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
No. of Shelves
4
Wire Shelving Finish
Zinc Plated
Caster Material
Polyurethane
Wire Shelving Type
Mobile
Finish
Zinc-Plated
Shelf Adjustments
1 in
Includes
(16) Plastic Split Sleeves, (4) Posts with Levelers
Caster Configuration
(4) Swivel
Adjustable Increments
1 in
Shelf Capacity
250 lb
Caster Type
(4) Swivel
Caster Wheel/Configuration
(4) Swivel
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
250 lb
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Post Shape
Round
Whole Unit Load Capacity
1,000 lb
Caster Wheel/Tread Material
Polyurethane
Shelving Configuration
Standalone
Adjustability
Adjustable

Description

Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 250 lb, Whole Unit Load Capacity 1,000 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (16) Plastic Split Sleeves, (4) Posts with Levelers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.