Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Shelf Wire Cart, 24 In. W

  • Mfr # SS-2448-74LZF

  • Zoro # G6763714


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
4
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-2448-74LZF
Zoro #
G6763714
UPC #
-
Country of Origin
China

Dimensions

Shelf Width
24"
Shelf Length
48 in
Overall Width
48 in
Overall Length
48"
Overall Height
80 in
Overall Depth
24 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1000 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Wire Shelving Material
Steel
Wire Shelving Type
Mobile
Finish
Zinc-Plated
Includes
(16) Plastic Split Sleeves, (4) Posts with Levelers
Wire Shelving Finish
Zinc Plated
Caster Type
(4) Swivel
Adjustable Increments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
250 lb
Shelf Adjustments
1 in
No. of Shelves
4
Load Capacity per Shelf
250 lb
Recommended Environments
Dry
Caster Wheel/Configuration
(4) Swivel
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Caster Wheel/Tread Material
Polyurethane
Shelving Configuration
Standalone
Whole Unit Load Capacity
1,000 lb
Shelf Adjustment Type
Split Sleeve
Post Shape
Round

Description

Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 250 lb, Whole Unit Load Capacity 1,000 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (16) Plastic Split Sleeves, (4) Posts with Levelers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.