Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat, Steel, 4140, 1 1/2 x 2 In, 1 Ft

  • Mfr # 40F1.5X2-12

  • Zoro # G3291854


product price: $74.15
/ea

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F1.5X2-12
Zoro #
G3291854
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
2 in
Length
12 in
Width Tolerance
-0.006 in
Length Tolerance
+/-1 in
Overall Width
2 in
Overall Length
12 in

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
Standards
ASTM A304, ASTM A322, ASTM A331
Thickness Tolerance
0 in/-0.009 in
Typical Hardness
241 Max
Hardness Scale
BHN
Tolerance Rating
Standard
Brinell Hardness
241 BHN
Tensile Strength
95,000 psi
Heat Treatment
Annealed
Maximum Temperature
1,300 Degrees F
Machinability
66 %
System of Measurement
Inch
Shape
Rectangular
Yield Strength
60,000 psi
Appearance
Unpolished
Material Grade
4140
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Minimum Temperature
400 Degrees F
Resistance Properties
Wear-Resistant
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 1.5 in, Thickness Tolerance 0 in/-0.009 in, Overall Length 12 in, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 241 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.