Flat, Steel, 4140, 3/4x1 1/2 In, 1 Ft
Mfr # 40F.75X1.5-12
Zoro # G3279683
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40F.75X1.5-12
Zoro #
G3279683
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.75 in
Width
1.5 in
Length
12 in
Length Tolerance
+/-1 in
Width Tolerance
-0.005 in
Overall Width
1 1/2 in
Overall Length
12 in
Description
Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.75 in, Thickness Tolerance 0 in/-0.007 in, Overall Length 12 in, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 241 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Unpolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.