Zoro Homepage

Flat Stock, 0.016", 1" W, 1 ft.

  • Mfr # 8232

  • Zoro # G3708656


product price: $1.99
/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
260
Length
1 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8232
Zoro #
G3708656
UPC #
614121182325
Country of Origin
United States

Dimensions

Thickness
0.016 in
Width
1 in
Length
1 ft
Width Tolerance
+/-0.005 in
Overall Width
1 in
Overall Length
12 in

Details

Item
Flat Stock
Type
General Purpose
Material
Brass
Alloy Type
260
Finish
Mill
Temper
H02
Standards
ASTM B36
Thickness Tolerance
+/-0.003 in
Typical Tensile Strength (PSI)
GL 9,000/ 13,000
Yield Strength
57,000 psi
Tensile Strength
9,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
260
Rockwell Hardness
T70
Shape
Rectangular Bar

Description

Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 57,000 psi, Thickness 0.016 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness T70, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.