Zoro Homepage

Flat Stock, 0.016", 2" W, 1 ft.

  • Mfr # 8234

  • Zoro # G3708647


product price: $3.19
/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
260
Length
1 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8234
Zoro #
G3708647
UPC #
614121102347
Country of Origin
United States

Dimensions

Thickness
0.016 in
Width
2 in
Length
1 ft
Width Tolerance
+/-0.005 in
Overall Length
12 in
Overall Width
2 in

Details

Item
Flat Stock
Type
General Purpose
Material
Brass
Alloy Type
260
Finish
Mill
Temper
H02
Standards
ASTM B36
Typical Tensile Strength (PSI)
GL 9,000/ 13,000
Thickness Tolerance
+/-0.003 in
Rockwell Hardness
T70
System of Measurement
Inch
Tensile Strength
9,000 psi
Material Grade
260
Yield Strength
57,000 psi
Mechanical Finish
Mill
Shape
Rectangular Bar

Description

Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 57,000 psi, Thickness 0.016 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness T70, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.