Flat Stock, 0.016", 3/4" W, 1 ft.
Mfr # 8233
Zoro # G3309866
product price: $2.59
/eaKey Features
Type
General Purpose
Material
Brass
Alloy Type
260
Length
1 ft
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8233
Zoro #
G3309866
UPC #
614121182332
Country of Origin
United States
Dimensions
Thickness
0.016 in
Width
3/4 in
Length
1 ft
Width Tolerance
+/-0.005 in
Overall Width
3/4 in
Overall Length
12 in
Details
Item
Flat Stock
Type
General Purpose
Material
Brass
Alloy Type
260
Finish
Mill
Temper
H02
Standards
ASTM B36
Typical Tensile Strength (PSI)
GL 9,000/ 13,000
Thickness Tolerance
+/-0.003 in
System of Measurement
Inch
Mechanical Finish
Mill
Tensile Strength
9,000 psi
Yield Strength
57,000 psi
Rockwell Hardness
T70
Material Grade
260
Shape
Rectangular Bar
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/4 in, Yield Strength 57,000 psi, Thickness 0.016 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness T70, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.