Flat Stock, 0.025", 1/4" W, 1 ft.
Mfr # 8235
Zoro # G3309848
product price: $3.95
/eaKey Features
Type
General Purpose
Material
Brass
Alloy Type
260
Length
1 ft
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8235
Zoro #
G3309848
UPC #
614121182356
Country of Origin
United States
Dimensions
Thickness
0.025 in
Width
1/4 in
Length
1 ft
Width Tolerance
+/-0.005 in
Overall Width
1/4 in
Overall Length
12 in
Details
Item
Flat Stock
Type
General Purpose
Material
Brass
Alloy Type
260
Finish
Mill
Temper
H02
Standards
ASTM B36
Thickness Tolerance
+/-0.003 in
Typical Tensile Strength (PSI)
GL 9,000/ 13,000
Mechanical Finish
Mill
Rockwell Hardness
B79 / T70
Yield Strength
57,000 psi
Shape
Rectangular Bar
Material Grade
260
Tensile Strength
9,000 psi
System of Measurement
Inch
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/4 in, Yield Strength 57,000 psi, Thickness 0.025 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B79 / T70, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.