Zoro Homepage

Flat Stock, 0.064", 3/4" W, 1 ft.

  • Mfr # 8247

  • Zoro # G3309778


product price: $4.35
/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
260
Length
1 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8247
Zoro #
G3309778
UPC #
614121182479
Country of Origin
United States

Dimensions

Thickness
0.064 in
Width
3/4 in
Length
1 ft
Width Tolerance
+/-0.005 in
Overall Width
3/4 in
Overall Length
12 in

Details

Item
Flat Stock
Type
General Purpose
Material
Brass
Alloy Type
260
Finish
Mill
Temper
H02
Standards
ASTM B36
Typical Tensile Strength (PSI)
GL 9,000/ 13,000
Thickness Tolerance
+/-0.003 in
Shape
Rectangular Bar
Tensile Strength
9,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
57,000 psi
Rockwell Hardness
B82 / T72
Material Grade
260

Description

Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/4 in, Yield Strength 57,000 psi, Thickness 0.064 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B82 / T72, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.