Zoro Homepage

Flat Stock, 0.250", 5/8" W, 3 ft.

  • Mfr # CUREC00317

  • Zoro # G2868494


product price: $24.69
/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
360
Length
3 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUREC00317
Zoro #
G2868494
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
5/8 in
Length
3 ft
Width Tolerance
+/-0.012 in
Length Tolerance
+/-1.000 in
Overall Length
36 in
Overall Width
5/8 in

Description

Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 5/8 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.