Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stock, Copper, 110, 1/2 x 2 In, 3 Ft L

  • Mfr # CF.5X2-36

  • Zoro # G2634021


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Alloy Type
110
Length
3 ft
Finish
Mill
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF.5X2-36
Zoro #
G2634021
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
2 in
Length
3 ft
Width Tolerance
+/-0.012 in
Length Tolerance
+/-1 in
Overall Width
2 in
Overall Length
36 in

Details

Material
Copper
Alloy Type
110
Finish
Mill
Temper
O
Standards
ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Typical Hardness
B66
Type
General Purpose
Hardness Scale
Rb
Item
110 Copper Rectangular Bar
Typical Yield Strength (PSI)
44,000 psi
Thickness Tolerance
+/-0.005 in
Typical Tensile Strength (PSI)
48,000 psi
Shape
Rectangular Bar
Mechanical Finish
Mill
Tensile Strength
48,000 psi
System of Measurement
Inch
Maximum Temperature
1,600 Degrees F
Heat Treatable
Yes
Material Grade
110
Fabrication
Cold Finished
Rockwell Hardness
B66
Minimum Temperature
1,400 Degrees F
Yield Strength
44,000 psi
Heat Treatment
Annealed

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-1 in, Maximum Temperature 1,600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.