Zoro Homepage

Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L

  • Mfr # CF.188X1-72

  • Zoro # G1881765


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Material
Copper
Alloy Type
110
Length
6 ft
Finish
Mill
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF.188X1-72
Zoro #
G1881765
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width
1 in
Length
6 ft
Width Tolerance
+/-0.012 in
Length Tolerance
+/-3 in
Overall Width
1 in
Overall Length
6 ft

Details

Material
Copper
Alloy Type
110
Finish
Mill
Temper
O
Standards
ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Typical Hardness
B66
Type
General Purpose
Thickness Tolerance
+/-0.005 in
Hardness Scale
Rb
Typical Tensile Strength (PSI)
48,000 psi
Item
110 Copper Rectangular Bar
Typical Yield Strength (PSI)
44,000 psi
Fabrication
Cold Finished
Minimum Temperature
1,400 Degrees F
Tensile Strength
48,000 psi
Material Grade
110
Heat Treatable
Yes
Rockwell Hardness
B66
Maximum Temperature
1,600 Degrees F
Shape
Rectangular Bar
System of Measurement
Inch
Yield Strength
44,000 psi
Mechanical Finish
Mill
Heat Treatment
Annealed

Description

110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.19 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-3 in, Maximum Temperature 1,600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.