Zoro Homepage

Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L

  • Mfr # 6SH18X24-48

  • Zoro # G3049654


product price: $61.59
/ea

Key Features

Thickness
0.047 in
Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1008
Carbon Steel Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SH18X24-48
Zoro #
G3049654
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft
Width
2 Ft
Thickness
0.047 in
Thickness (Decimal)
0.047 in
Length - Carbon Steel
4 ft
Width - Carbon Steel
24 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
4 ft

Details

Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1008
Carbon Steel Standards
ASTM A36
Finish
Oiled
Item
Carbon Steel Sheet
Grade - Carbon Steel
Low Carbon Steel
Standards
ASTM 1008
Typical Tensile Strength (PSI)
38,000 to 50,000 psi
Typical Yield Strength (PSI)
25,000 to 35,000 psi
Hardness Scale
Rb
Finish - Carbon Steel
Oiled
Thickness Tolerance
+/-0.002 in
Item - Carbon Steel
Sheet Stock
Type
General Purpose
Typical Hardness
40 to 60
Alloy Type - Carbon Steel
1008
Tensile Strength
38,000 psi
Yield Strength
25,000 psi
Shape
Sheet
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Appearance
Oiled
Brinell Hardness
70 BHN
Machinability
55 %
Tolerance Rating
Standard
Material Grade
1008
Rockwell Hardness
Not Rated
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.047 in, Thickness Tolerance +/-0.002 in, Yield Strength 25,000 psi, Fabrication Cold Rolled, Machinability 55 Percent, Rockwell Hardness Not Rated, Tensile Strength 38,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.