Zoro Homepage

Tool Steel Rectangle Bar, 36" L, 1 1/4" W

  • Mfr # 11491_36_0

  • Zoro # G103044274


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Grade
S7
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11491_36_0
Zoro #
G103044274
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
1 1/4 in
Thickness
0.5 in
Fractional Size
1/2 in x 1 1/4 in x 36 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.25 in/+0.5 in
Overall Length
36 in
Overall Width
1 1/4 in

Details

Material
Tool Steel
Finish
Unfinished
Grade
S7
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
Thickness Tolerance
+0.015 in
Tensile Strength
97,000 psi
Yield Strength
53,000 psi
Item
Tool Steel Rectangular Bar
Standards
ASTM A681, SAE J437
Mechanical Finish
Precision Ground
Rockwell Hardness
90 HRB
Material Grade
S7
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Oversized
Brinell Hardness
188 BHN
Heat Treatment
Air-Hardened, Oil-Hardened
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape
Rectangular
Resistance Properties
Impact-Resistant
Elongation
21 %

Description

Tool Steel Flat Stock, Steel Material, Width 1 1/4 in, Thickness 1/2 in, Fractional Size 1/2 in x 1 1/4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 188 to 223 BHN; Rockwell B90 to 97, Grade S7, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.