Tool Steel Square Bar, 36 in L, 3/4 in W

  • Mfr # 12441_36_0

  • Zoro # G503044713


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.125 in/0 in
Hardness Scale
200 to 235 BHN; Rockwell B94 to 99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12441_36_0
Zoro #
G503044713
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
3/4 in
Thickness
0.75 in
Length Tolerance
+0.125 in/0 in
Fractional Size
3/4 in x 3/4 in x 36 in
Overall Width
3/4 in
Overall Length
36 in

Details

Material
Tool Steel
Finish
Unfinished
Hardness Scale
200 to 235 BHN; Rockwell B94 to 99
Grade
A2
Yield Strength
50,000 psi
Tensile Strength
100,000 psi
Standards
ASTM A681, SAE J437
Item
Tool Steel Square Bar
Thickness Tolerance
+0.015 in
Heat Treatable
Heat Treatable
Brinell Hardness
200 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
A2
Rockwell Hardness
94 HRB
System of Measurement
Inch
Shape
Square
Heat Treatment
Air-Hardened
Mechanical Finish
Mill
Tolerance Rating
Oversized
Elongation
21 %
Resistance Properties
Wear-Resistant

Description

Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 3/4 in, Fractional Size 3/4 in x 3/4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 200 to 235 BHN; Rockwell B94 to 99, Grade A2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.