Zoro Homepage

Tool Steel Rectangle Plate, 36" L, 8" W

  • Mfr # 11437_36_0

  • Zoro # G203044365


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Width
8 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.25 in/+0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11437_36_0
Zoro #
G203044365
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
8 in
Thickness
0.375 in
Length Tolerance
+0.25 in/+0.5 in
Fractional Size
3/8 in x 8 in x 36 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
36 in
Overall Width
8 in

Details

Material
Tool Steel
Finish
Unfinished
Grade
O1
Standards
ASTM A681, SAE J437
Yield Strength
58,000 psi
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Item
Tool Steel Plate
Tensile Strength
105,000 psi
Thickness Tolerance
+0.015 in
Heat Treatment
Oil-Hardened
Brinell Hardness
177 BHN
Material Grade
O1
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Appearance
Metallic
Rockwell Hardness
88 HRB
Shape
Plate
Mechanical Finish
Precision Ground
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Elongation
20 %

Description

Tool Steel Plate, Appearance Metallic, Brinell Hardness 177 BHN, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.25 in/+0.5 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 36 in, Overall Width 8 in, Rockwell Hardness 88 HRB, Shape Plate, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 105,000 psi, Thickness 0.375 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.