Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Straw Slot Lid Fits 32oz., PK500

  • Mfr # EPETFL32

  • Zoro # G4082141


product price: $41.45
/pk 500, $0.08/ea

Key Features

Material
Plastic
Capacity
32 oz
Color
Clear
Height
22 in
Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPETFL32
Zoro #
G4082141
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Diameter
4 1/4 in

Details

Item
Disposable Cold Cup Lid
Material
Plastic
Capacity
32 oz
Color
Clear
Compatible Manufacturer Cup Part Number
EPET32
SFI Certified
No
Maximum Cup Capacity
32 oz
BPI Certified
No
Bio-Based
No
Lid Type
Flat Straw Slot
Recyclable
Yes
FSC Certified
No
Compostable
Not Compostable
Maximum Capacity
32 oz
Compatible Cup Type
Cold Cup
Standards
FDA Approved
Minimum Cup Capacity
32 oz
Hot or Cold Lid
Cold Cup
Vented
No
Reclosable
No
USDA Certified Bio-based Products
No
Specific Material
PET

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number EPET32, Compostable Not Compostable, Diameter 4 1/4 in, FSC Certified No, Height 22 in, Material Plastic, Maximum Cup Capacity 32 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 253G80, Capacity 32 oz, Compatible Cup Type Cold Cup, Hot or Cold Lid Cold Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.