Zoro Homepage

Flat Surface Cleaner

  • Mfr # MLSC15

  • Zoro # G311755481


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
15 in
Flow Rate
3 gpm
Housing Material
Plastic
Nozzle Size
1/4 in
Number of Nozzles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSC15
Zoro #
G311755481
UPC #
192216000292
Country of Origin
Italy

Dimensions

Nozzle Size
1/4 in
Inlet Diameter
1/4 in
Nozzle Connection Size
1/4 in
Overall Width
15 in

Details

Item
Surface Cleaner
Cleaning Path
15 in
Flow Rate
3 gpm
Housing Material
Plastic
Number of Nozzles
2
Application Surface
Hard Surfaces
Product Type
Rotary Surface Cleaner
Operating Pressure - Maximum
3,000 psi
Flow - Maximum
3 gpm
Water Input Temperature - Maximum
140 Degrees F
Nozzle Connection Type
Quick-Release
Number of Wheels
0
Water Output Temperature - Maximum
140 Degrees F
Inlet Gender
Male
Connection Type
Threaded

Description

Surface Cleaner, 15 in Cleaning Path, Flow Rate 3 gpm, Plastic Housing Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.