Zoro Homepage

Flat Tip Nozzle

  • Mfr # 3JEZ1

  • Zoro # G4751862


product price: $3.79
/ea

Key Features

Size
1/2 in
For Use With
25 gal AVT Boom Sprayers
Color
Yellow
Product Type
Tip
Nozzle Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JEZ1
Zoro #
G4751862
UPC #
733029103758
Country of Origin
United States

Dimensions

Size
1/2 in
Nozzle Size
1/2 in

Details

Item
Flat Tip Nozzle
For Use With
25 gal AVT Boom Sprayers
Color
Yellow
Product Type
Tip

Description

Flat Tip Nozzle, For Use With 25 gal AVT Boom Sprayers, Size 1/2 in, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.