Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 5000 PK
- Mfr # FWUIX025-5000P
- Zoro # G6506683
product price:Â
$
183.99
/pk of 5000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
3/4 in
Minimum Thickness
0.051 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWUIX025-5000P
- Zoro #
- G6506683
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 3/4 in
- Minimum Thickness
- 0.051 in
- Inside Diameter
- 5/16 in
Details
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Type
- Flat Washer
- Rockwell Hardness
- B49
- Thickness Tolerance
- +/-0.029"
- Pack Size
- Bulk Pack
- Material Grade/Class
- 18-8
- For Use With
- Screws and Studs
- Shell Material
- Stainless Steel
Description
Flat Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Rockwell Hardness B49, Thickness Tolerance +/-0.029 In., Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.