Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 455 PK
- Mfr # FWUIS075USA-455P
- Zoro # G6749714
product price:Â
$
301.99
/pk of 455, $0.66/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Standards
ASME B18.22.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWUIS075USA-455P
- Zoro #
- G6749714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 3/4"
- Outside Diameter
- 2 in
- Minimum Thickness
- 0.156 in
- Maximum Thickness
- 0.156 in
- Inside Diameter
- 0.813 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Thickness Tolerance
- 0.122 to 0.177 in
- Type
- USS Flat Washer
- Pack Size
- Small Pack
- Material Grade/Class
- Case Hardened
- Dimensional Standards
- ASME B18.22.1
- For Use With
- Screws and Studs
- Shell Material
- Steel
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Pack Size Small Pack, Thickness Tolerance 0.122 to 0.177 in, Package Quantity 455
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.