CAD
Shop ZORO SELECT

Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 50 PK

  • Mfr # U38200.043.0001
  • Zoro # G5322177
CAD Available

product price: 
$
5.39
/pk of 50, $0.11/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38200.043.0001
Zoro #
G5322177
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16"
Outside Diameter
59/64 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.469 in
Outside Diameter Tolerance
0.915-0.937
Inside Diameter Tolerance
0.464-0.484

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Color
Clear
Rockwell Hardness
140HV
Thickness Tolerance
0.051-0.08
Type
SAE Flat Washer
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Material Quality Standards
Not Rated
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees C
Material Grade/Class
Case Hardened
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Removable
Removable
Hardness
140 HV
Shell Material
Steel
Wire Color
Clear

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 59/64 in, Maximum Thickness 5/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Clear, Inside Diameter Tolerance 0.464-0.484, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.