This item is Discontinued.

Zoro Select Flat Washer, For Screw Size M2.5 , Steel Zinc Plated Finish, 38400 PK L38210.025.0001

This item is Discontinued.

Zoro Select

Flat Washer, For Screw Size M2.5 , Steel Zinc Plated Finish, 38400 PK (Discontinued)

Mfr # L38210.025.0001
Zoro # G5654087
Country of Origin Multiple
Category Flat Washers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L38210.025.0001
Zoro #
G5654087
UPC #
-
Country of Origin
Multiple
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Rockwell Hardness
140HV
Thickness Tolerance
0.028-0.035
Type
Flat Washer
RoHS Compliant
RoHS Compliant
Material Quality Standards
Not Rated
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Material Grade/Class
Grade 2
Minimum Temperature
-58 Degrees C
Material Type
Steel
REACH Compliant
REACH Compliant
Pack Size
Bulk Pack
Removable
Removable
Finish Type
Zinc Plated
Maximum Temperature
350 Degrees C
Dimensional Standards
DIN 9021
Bolt Compatibility
Grade 2
Flat Washer Type
Flat Washer
Washer Standards
DIN 9021
Hardness
140 HV
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

For Screw Size
M2.5
Outside Diameter
8 mm
Minimum Thickness
0.8 mm
Maximum Thickness
0.8 mm
Inside Diameter
2.7 mm
Outside Diameter Tolerance
0.301-0.315
Inside Diameter Tolerance
0.106-0.112
Fits Bolt Sizes
M2.5
Thickness
0.8 mm
Inside Dia.
2.70mm
Washer Outside Dia.
8 mm

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Finish Zinc-Plated, For Screw Size M2.5, Inside Diameter 2.7 mm, Outside Diameter 8 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color Silver, Inside Diameter Tolerance 0.106-0.112, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.