Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M30 , Steel Hot Dipped Galvanized Finish, 100 PK
- Mfr # M04237.300.0001
- Zoro # G0307286
product price:Â
$
229.99
/pk of 100, $2.30/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
56 mm
Minimum Thickness
4.4 mm
Maximum Thickness
5.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M04237.300.0001
- Zoro #
- G0307286
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Washer
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Standards
- EN 14399-6
- System of Measurement
- Metric
- Type
- High-Strength
- Material Grade/Class
- 300HV
- Pack Size
- Small Pack
- Dimensional Standards
- EN 14399-6
- Hardness
- 300 HV
- Shell Material
- Steel
Description
Structural Washer, High-Strength, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size M30, Head Dia. 5mm, Tensile Strength (PSI) 1000 N/mm2, Meets/Exceeds EN 14399-6, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.